Page 1 of 47

Next

Compare
YCJT1 SGT

COMPARE

YCJT1 SGT

Description
YCJT1 SGT FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT1 SGT

BDI # 1375599

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545837
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
7205 BEP

COMPARE

7205 BEP

Description
7205 BEP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD

SKF

Part # 7205 BEP

BDI # 1418749

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257755
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
203RR2

COMPARE

203RR2

Description
203RR2 DEEP GROOVE BALL BEARING ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL

TIMKEN

Part # 203RR2

BDI # 1424151

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
30204 J2/Q

COMPARE

30204 J2/Q

Description
30204 J2/Q TAPERED ROLLER BRG ; 20MMX47MMX15.25MM

SKF

Part # 30204 J2/Q

BDI # 1415113

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47
Bore - Millimeter: 20

Bore - Inch: 0.787
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 30204

Price Inventory : In stock
Loading Price
QTY
62204-2RS1

COMPARE

62204-2RS1

Description
62204-2RS1 DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 18MM WD

SKF

Part # 62204-2RS1

BDI # 1415142

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265336
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY