NU2213WC3
Description
NU2213WC3 CYLINDRICAL ROLLER BEARING ; 65MM BOREX120MM ODX31MM W 1-ROW
Part # NU2213WC3
BDI # 17760805
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3310JC3
Description
3310JC3 ANGULAR CONTACT BALL BEARING ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310JC3
BDI # 1185707
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256542
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3309JC3
Description
3309JC3 ANGULAR CONTACT BALL BEARING ; 45MM BOREX100MM ODX39.7MM W 2-ROW
Part # 3309JC3
BDI # 1185699
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)