Page 1 of 11

Next

Compare
32219 J2

COMPARE

32219 J2

Description
32219 J2 32219 TAPERED ROLLER BRG ; 95MMX170MMX45.5MM

SKF

Part # 32219

BDI # 1419322

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 95

Bore - Inch: 3.74
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 32219

Price Inventory : In stock
$ 239.32 / each QTY
VAS1

COMPARE

VAS1

Description
VAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAS1

BDI # 1374447

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | High Base
Global Part Number GPN: 520160
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 59.03 / each QTY
6207-2Z

COMPARE

6207-2Z

Description
6207-2Z DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 MTL SHLD

SKF

Part # 6207-2Z

BDI # 1418084

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2920
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 26.08 / each QTY
CF 1 3/8 S

COMPARE

CF 1 3/8 S

Description
CF 1 3/8 S CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130110000

BDI # 343949

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20699

Price Inventory : In stock
$ 27.84 / each QTY
6309/C3

COMPARE

6309/C3

Description
6309/C3 DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD SR OPEN

SKF

Part # 6309/C3

BDI # 1417000

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2931
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 73.27 / each QTY