MCF 22 SB
Description
MCF 22 SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1622015001
BDI # 344726
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20915
EP-162032
Description
EP-162032 PLAIN BEARING ; 1.003"X1.254"X2" PWDR MTL BRNZ
Part # 201332
BDI # 523732
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Global Part Number GPN:
490566
N 311 ECM/P63
Description
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3
Part # N 311 ECM/P63
BDI # 1259147
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454869
Number of Rows of Rollers:
Single Row
EP-202432
Description
EP-202432 PLAIN BEARING ; 1.2535"X1.504"X2" PWDR MTL BRNZ
Part # 201406
BDI # 523803
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2
Global Part Number GPN:
490639
7309 BECBP
Description
7309 BECBP ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 7309 BECBP
BDI # 1418789
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257593
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)