Page 1 of 11

Next

Compare
6006-2Z

COMPARE

6006-2Z

Description
6006-2Z DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 MTL SHLD

SKF

Part # 6006-2Z

BDI # 1417046

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2936
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 26.93 / each QTY
3201 A-2RS1TN9/MT33

COMPARE

3201 A-2RS1TN9/MT33

Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS

SKF

Part # 3201 A-2RS1TN9/MT33

BDI # 1415749

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 75.33 / each QTY
1206 ETN9

COMPARE

1206 ETN9

Description
1206 ETN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 16MM IR WD

SKF

Part # 1206 ETN9

BDI # 1418607

Features

Enclosure: Open
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 51.99 / each QTY
61802-2RS1

COMPARE

61802-2RS1

Description
61802-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 24MM OD 5MM WD

SKF

Part # 61802-2RS1

BDI # 1421565

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.945

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1896
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 75.03 / each QTY
6211-2RS1

COMPARE

6211-2RS1

Description
6211-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD

SKF

Part # 6211-2RS1

BDI # 1415396

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3079
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 85.63 / each QTY