Page 1 of 7

Next

Compare
FSAF 520

COMPARE

FSAF 520

Description
FSAF 520 PILLOW BLOCK BRG HOUSING ; 4 BLT 6.125"X15.25"X8.5" CI

SKF

Part # FSAF 520

BDI # 1266157

Price Inventory : In stock
$ 510.03 / each QTY
F4B-E-107R

COMPARE

F4B-E-107R

Description
F4B-E-107R; 023096 FLANGED BLK BRG

DODGE

Part # 023096

BDI # 240698

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Nominal Bolt Circle Diameter Round - Inch: 4.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551373
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 229.09 / each QTY
P4B-E-215R

COMPARE

P4B-E-215R

Description
P4B-E-215R; 023028 PILLOW BLK ROLLER BRG

DODGE

Part # 023028

BDI # 240636

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar
Global Part Number GPN: 521216
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 596.93 / each QTY
P4B-E-300R

COMPARE

P4B-E-300R

Description
P4B-E-300R; 023029 PILLOW BLK ROLLER BRG

DODGE

Part # 023029

BDI # 240637

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar
Global Part Number GPN: 521215
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 721.97 / each QTY
INS-IP-207R

COMPARE

INS-IP-207R

Description
INS-IP-207R INSERT BEARING ; 2-7/16" BORE NARROW IR 4.724" OD

DODGE

Part # 070895

BDI # 247407

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 32.537
Other Features: Double Row | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 4.724
Length Thru Bore - Millimeter: 86.919
Outer Race Profile: Spherical
Global Part Number GPN: 561007
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 419.61 / each QTY