Page 1 of 64

Next

Compare
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
FYTB 25 TF

COMPARE

FYTB 25 TF

Description
FYTB 25 TF FLANGED BLOCK BALL BRG

SKF

Part # FYTB 25 TF

BDI # 1420063

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN: 555039
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
CF 2

COMPARE

CF 2

Description
CF 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200100000

BDI # 343970

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20778

Price Inventory : In stock
Loading Price
QTY
6301 2ZJEM

COMPARE

6301 2ZJEM

Description
6301 2ZJEM DEEP GROOVE BALL BRG ; 12MM BORE 37MM OD 12MM WD SR 2 MTL SHLD

SKF

Part # 6301 2ZJEM

BDI # 21480087

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2705
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
RAO2 7/16

COMPARE

RAO2 7/16

Description
RAO2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 3-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAO2 7/16

BDI # 1371433

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520363
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY