Page 1 of 64

Next

Compare
22206 E

COMPARE

22206 E

Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 96.16 / each QTY
205K

COMPARE

205K

Description
205K DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # 205K

BDI # 1312013

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Conrad | Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1288
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 17.95 / each QTY
NSTU-SC-115

COMPARE

NSTU-SC-115

Description
NSTU-SC-115 TAKEUP BALL BRG UNIT ; 1-15/16" BORE 5/16" SLOT WID

DODGE

Part # 125158

BDI # 258777

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.313

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN: 673765
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 155.27 / each QTY
626-2Z

COMPARE

626-2Z

Description
626-2Z DEEP GROOVE BALL BRG ; 6MM BORE 19MM OD 6MM WD SR 2 METAL SHLD

SKF

Part # 626-2Z

BDI # 1415905

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 6
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 12.61 / each QTY
F2B-SC-103-NL

COMPARE

F2B-SC-103-NL

Description
F2B-SC-103-NL; 124614 FLANGED BLK BRG

DODGE

Part # 124614

BDI # 258687

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550358
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 80.07 / each QTY