CCF 5/8 S
Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2041110000
BDI # 343893
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590610
3207 A-2RS1/C3
Description
3207 A-2RS1/C3 ANG CONTACT BALL BEARING ; 35MMX72MMX27MM DOUBLE ROW
Part # 3207 A-2RS1/C3
BDI # 1250313
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258078
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
9104PP
Description
9104PP DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD
Part # 9104PP
BDI # 1352263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1615
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6303 2ZJEM
Description
6303 2ZJEM DEEP GROOVE BALL BRG ; SR 17MMX47MMX14MM 2 METAL SHIELDS
Part # 6303 2ZJEM
BDI # 21480114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2802
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3204 A-2Z/C3
Description
3204 A-2Z/C3 ANG CONTACT BALL BEARING ; 20MMX47MMX20.6MM
Part # 3204 A-2Z/C3
BDI # 1250274
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258109
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)