Page 1 of 35

Next

Compare
7230 BCBM

COMPARE

7230 BCBM

Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD

SKF

Part # 7230 BCBM

BDI # 1415169

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257646
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,941.25 / each QTY
3210 A/C3

COMPARE

3210 A/C3

Description
3210 A/C3 ANG CONTACT BALL BEARING ; 50MMX90MMX30.2MM

SKF

Part # 3210 A/C3

BDI # 1417213

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258040
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 73.89 / each QTY
ZEP2215

COMPARE

ZEP2215

Description
ZEP2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE

REXNORD

Part # 10415986

BDI # 18147666

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Global Part Number GPN: 502024
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 667.32 / each QTY
1111KR

COMPARE

1111KR

Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC

TIMKEN

Part # 1111KR

BDI # 1310060

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 135.12 / each QTY
6217 JEM

COMPARE

6217 JEM

Description
6217 JEM C3 DEEP GROOVE BALL BRG ; 85MM BORE 150MM OD 28MM WD SR OPEN

SKF

Part # 6217 JEM

BDI # 21480049

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2418
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 178.61 / each QTY