Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 93

Next

Compare
P2B-DLM-307

COMPARE

P2B-DLM-307

Description
P2B-DLM-307; 128698 PILLOW BLK BRG

DODGE

Part # 128698

BDI # 260007

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 67.462
Other Features: Single Row | Medium Duty
Global Part Number GPN: 522446
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 702.45 / each QTY
YAS1 1/4 SGT

COMPARE

YAS1 1/4 SGT

Description
YAS1 1/4 SGT PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YAS1 1/4 SGT

BDI # 1375441

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN: 520078
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 100.13 / each QTY
SCJT1 1/4

COMPARE

SCJT1 1/4

Description
SCJT1 1/4 FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT1 1/4

BDI # 1372581

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN: 546706
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 63.91 / each QTY
210PP

COMPARE

210PP

Description
210PP DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD

TIMKEN

Part # 210PP

BDI # 1313514

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1355
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 64.50 / each QTY
303KDD

COMPARE

303KDD

Description
303KDD DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM WD

TIMKEN

Part # 303KDD

BDI # 1336449

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1442
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 18.26 / each QTY