6215-2RS1
Description
6215-2RS1 DEEP GROOVE BALL BRG ; 75MM BORE 130MM OD 25MM WD
Part # 6215-2RS1
BDI # 1416720
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2961
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6214-2RS1
Description
6214-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 6214-2RS1
BDI # 1415991
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3027
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006-2Z
Description
6006-2Z DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 MTL SHLD
Part # 6006-2Z
BDI # 1417046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2936
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6210-2RS1/C3
Description
6210-2RS1/C3 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD SR 2 SEAL
Part # 6210-2RS1/C3
BDI # 1419047
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6308-2RS1
Description
6308-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 6308-2RS1
BDI # 1416639
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2964
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No