Page 1 of 61

Next

Compare
F4B-SCM-108

COMPARE

F4B-SCM-108

Description
F4B-SCM-108; 126188 FLANGED BLK BRG

DODGE

Part # 126188

BDI # 259156

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN: 551697
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 110.57 / each QTY
NSTU-SC-115

COMPARE

NSTU-SC-115

Description
NSTU-SC-115 TAKEUP BALL BRG UNIT ; 1-15/16" BORE 5/16" SLOT WID

DODGE

Part # 125158

BDI # 258777

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.313

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN: 673765
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 155.27 / each QTY
6313 2ZJEM

COMPARE

6313 2ZJEM

Description
6313 2ZJEM DEEP GROOVE BALL BRG ; SR 65MMX140MMX33MM 2 METAL SHIELDS

SKF

Part # 6313 2ZJEM

BDI # 21480106

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 33
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2294
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 223.95 / each QTY
M802011-2

COMPARE

M802011-2

Description
M802011-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 0.795" WD

TIMKEN

Part # M802011-2

BDI # 1366526

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 82.55
Other Features: Medium Duty
Global Part Number GPN: 646940
Precision Class: Standard
Basic Number: M802011

Price Inventory : In stock
$ 13.20 / each QTY
CCF 1 1/4 SB

COMPARE

CCF 1 1/4 SB

Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2121112000

BDI # 1402421

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20687

Price Inventory : In stock
$ 29.33 / each QTY