Page 1 of 116

Next

Compare
F2B-VSC-100

COMPARE

F2B-VSC-100

Description
F2B-VSC-100; 123611 FLANGED BLK BALL BRG

DODGE

Part # 123611

BDI # 258367

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.8
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN: 549409
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 41.20 / each QTY
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
$ 17.12 / each QTY
R12FF

COMPARE

R12FF

Description
R12FF DEEP GROOVE BALL BRG ; 3/4" BORE 1-5/8" OD 7/16" WD

SKF

Part # R12FF

BDI # 15092414

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 11.125
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4287
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 17.36 / each QTY
CFE 3/4 SB

COMPARE

CFE 3/4 SB

Description
CFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060212000

BDI # 344077

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20442

Price Inventory : In stock
$ 27.05 / each QTY
TB-DL-115

COMPARE

TB-DL-115

Description
TB-DL-115 PILLOW BLK BALL BRG ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

DODGE

Part # 128755

BDI # 260059

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.2
Other Features: Single Row
Global Part Number GPN: 520671
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 202.01 / each QTY