CB-0507-08
Description
CB-0507-08 PLAIN BEARING ; 5/16" BORE 7/16" OD 1" LTB
Part # 104019
BDI # 522558
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.438
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1
Global Part Number GPN:
489250
CB-1624-16
Description
CB-1624-16 PLAIN BEARING ; 1" BORE 1-1/2" OD 2" LTB
Part # 104426
BDI # 522898
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Global Part Number GPN:
489593
5212CZZG
Description
5212CZZG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CZZG
BDI # 662856
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256221
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
G1102KRRB
Description
G1102KRRB INSERT BEARING ; 1-1/8" BORE IR WID 2.441" OD
Part # G1102KRRB
BDI # 1356121
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561446
Mounting Method:
Eccentric Collar
6314 2RSJEM
Description
6314 2RSJEM DEEP GROOVE BALL BRG ; 70MM BORE 150MM OD 35MM WD 2-SEALS
Part # 6314 2RSJEM
BDI # 21988033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2045
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No