Page 1 of 10

Next

Compare
19150-20N07

COMPARE

19150-20N07

Description
19150-20N07 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 1-1/2"B 0.65" W

TIMKEN

Part # 19150-2

BDI # 1311593

Features

Component: Cone
Width - Millimeter: 16.51
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647432
Precision Class: Standard
Basic Number: 19150

Price Inventory : In stock
$ 39.51 / each QTY
6006-2Z

COMPARE

6006-2Z

Description
6006-2Z DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 MTL SHLD

SKF

Part # 6006-2Z

BDI # 1417046

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2936
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 26.93 / each QTY
SS-1624-8

COMPARE

SS-1624-8

Description
SS-1624-8 PLAIN BEARING ; 0.503"X0.753"X1/2" PWDR MTL BRONZE

ISOSTATIC

Part # 401140

BDI # 524821

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.5
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.753
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 12.7
Length Thru Bore - Inch: 0.5
Global Part Number GPN: 491507

Price Inventory : In stock
$ 0.87 / each QTY
CF 3 SB

COMPARE

CF 3 SB

Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD

MCGILL

Part # 2300112000

BDI # 343991

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20842

Price Inventory : In stock
$ 146.56 / each QTY
P2B-BASP-115

COMPARE

P2B-BASP-115

Description
P2B-BASP-115; 006052 PILLOW BLK BRG

DODGE

Part # 006052

BDI # 238936

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 44.45

Price Inventory : In stock
$ 183.73 / each QTY