TT-1205-1
Description
TT-1205-1 THRUST WASHER BEARING ; 3/4" BORE 1-1/4" OD 1/8" THK
Part # 102428
BDI # 522297
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
19.05
Other Features:
Self-Lubricating
Global Part Number GPN:
492044
FF-1213-1
Description
FF-1213-1 PLAIN BEARING ; 1.001"X1.252"X3/4"X1-1/2"X1/8"
Part # 102129
BDI # 522239
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.252
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490956
EP-040608
Description
EP-040608 PLAIN BEARING ; 0.252"X0.378"X1/2" PWDR MTL BRNZ
Part # 201032
BDI # 523454
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
490256
6303 JEM
Description
6303 JEM DEEP GROOVE BALL BRG ; SR 17MM X 47MM X 14MM OPEN
Part # 6303 JEM
BDI # 21480115
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2808
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
FC-E-315R
Description
FC-E-315R PILOTED FLANGE RLR BRG ; 3-15/16" BORE 9.4" BOLT CIRCLE 4 HOLE
Part # 023143
BDI # 240744
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | Optional E-Tect Seal
Global Part Number GPN:
550992
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar