Page 1 of 14

Next

Compare
22215 E

COMPARE

22215 E

Description
22215 E SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT

SKF

Part # 22215 E

BDI # 1418892

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 243.41 / each QTY
6207-2RS

COMPARE

6207-2RS

Description
6207-2RS DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SR 2 SEALS

TIMKEN

Part # 6207-2RS

BDI # 1424853

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 31.91 / each QTY
3307 A-2RS1/C3

COMPARE

3307 A-2RS1/C3

Description
3307 A-2RS1/C3 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM DOUBLE ROW

SKF

Part # 3307 A-2RS1/C3

BDI # 1250831

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257924
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 108.81 / each QTY
LFT-SC-104S

COMPARE

LFT-SC-104S

Description
LFT-SC-104S FLANGE BLK BALL BRG ; 1-1/4" BORE 3.6" BOLT CIRCLE 2 HOLE

DODGE

Part # 124649

BDI # 1402407

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 552137
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 52.67 / each QTY
6213 2ZJEM

COMPARE

6213 2ZJEM

Description
6213 2ZJEM DEEP GROOVE BALL BRG ; SR 65MMX120MMX23MM 2 METAL SHIELDS

SKF

Part # 6213 2ZJEM

BDI # 21480067

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2059
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 104.28 / each QTY