Page 1 of 45

Next

Compare
SR-1522

COMPARE

SR-1522

Description
SR-1522 STABILIZING RING ; 2 RINGS BALL SS

SKF

Part # SR-1522

BDI # 1268392

Price Inventory : In stock
$ 88.21 / each QTY
SR-32-0

COMPARE

SR-32-0

Description
SR-32-0 STABILIZING RING ; 138.113MM SHAFT DIA SS

SKF

Part # SR-32-0

BDI # 1266757

Price Inventory : In stock
$ 86.13 / each QTY
3210 A/C3

COMPARE

3210 A/C3

Description
3210 A/C3 ANG CONTACT BALL BEARING ; 50MMX90MMX30.2MM

SKF

Part # 3210 A/C3

BDI # 1417213

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258040
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 73.89 / each QTY
GEZ 108 ES-2RS

COMPARE

GEZ 108 ES-2RS

Description
GEZ 108 ES-2RS SPHERICAL PLAIN BRG ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD

SKF

Part # GEZ 108 ES-2RS

BDI # 1418390

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 28.575
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.438
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 71.60 / each QTY
1217 K/C3

COMPARE

1217 K/C3

Description
1217 K/C3 SELF ALIGNING BALL BRG ; 85MM BORE 150MM OD 28MM IR WD

SKF

Part # 1217 K/C3

BDI # 1418203

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 304.28 / each QTY