2MM9108WICRDUL
Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 2MM9108WI DUL
BDI # 1334004
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.8
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
549409
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
F2B-SCEZ-012-SH
Description
F2B-SCEZ-012-SH; 056801 ; FLANGED BLK BALL BRG 3/4" BORE
Part # 056801
BDI # 245214
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550433
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
EP-162012
Description
EP-162012 PLAIN BEARING ; 1.003"X1.254"X3/4" PWDR MTL BRNZ
Part # 201325
BDI # 523726
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
490559
EP-162014
Description
EP-162014 PLAIN BEARING ; 1.003"X1.254"X7/8" PWDR MTL BRNZ
Part # 201326
BDI # 523727
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
22.225
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.875
Global Part Number GPN:
490560