6006-2Z
Description
6006-2Z DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 MTL SHLD
Part # 6006-2Z
BDI # 1417046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2936
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61822-2RS1
Description
61822-2RS1 DEEP GROOVE BALL BRG ; 110MM BORE 140MM OD 16MM WD
Part # 61822-2RS1
BDI # 1420926
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2118
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7204 BEP
Description
7204 BEP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 7204 BEP
BDI # 1418849
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257763
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6003-2RSH
Description
6003-2RSH DEEP GROOVE BALL BEARING ; 17MM BORE 35MM OD 10MM WD SR 2 SEALS
Part # 6003-2RSH
BDI # 1417426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61908-2RS1
Description
61908-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 62MM OD 12MM WD
Part # 61908-2RS1
BDI # 1420846
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2205
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No