CB-0508-08
Description
CB-0508-08 PLAIN BEARING ; 5/16" BORE 1/2" OD 1" LTB
Part # 104022
BDI # 522561
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.5
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1
Global Part Number GPN:
489253
FB-1012-4
Description
FB-1012-4 PLAIN BEARING ; 0.626"X0.753"X1/2"X1"X1/8"
Part # 302049
BDI # 524599
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
15.875
Global Part Number GPN:
490832
CB-1620-10
Description
CB-1620-10 PLAIN BEARING ; 1" BORE 1-1/4" OD 1-1/4" LTB
Part # 104390
BDI # 522863
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
489557
203SZZST
Description
203SZZST DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 203SZZST
BDI # 662179
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261635
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
TB-2028
Description
TB-2028 THRUST WASHER BEARING ; 1.253"X1.75"X1/8" PWDR MTL BRNZ
Part # 302416
BDI # 524675
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE 841 | Oilube
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.125
Other Features:
Self-Lubricating