3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
L507949-2
Description
L507949-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 23/32" WD
Part # L507949-2
BDI # 1362853
Features
Component:
Cone
Width - Millimeter:
18.263
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Light Duty
Global Part Number GPN:
648001
Precision Class:
Standard
Width - Inch:
0.719
Basic Number:
L507949
3208 A/C3
Description
3208 A/C3 ANG CONTACT BALL BRG ; 40MMX80MMX30.2MM
Part # 3208 A/C3
BDI # 1416788
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258064
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3210 A-2Z/C3
Description
3210 A-2Z/C3 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM DOUBLE ROW
Part # 3210 A-2Z/C3
BDI # 1250372
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258041
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
16282-2
Description
16282-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.835" OD 0.561" WD
Part # 16282-2
BDI # 1311177
Features
Component:
Cup
Width - Millimeter:
14.249
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72.009
Global Part Number GPN:
648886
Precision Class:
Standard
Width - Inch:
0.561
Basic Number:
16282