Page 1 of 23

Next

Compare
630/8-2RS1

COMPARE

630/8-2RS1

Description
630/8-2RS1 DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 11MM WD

SKF

Part # 630/8-2RS1

BDI # 1416774

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265325
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 25.56 / each QTY
1204 ETN9

COMPARE

1204 ETN9

Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD

SKF

Part # 1204 ETN9

BDI # 1418502

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 45.60 / each QTY
BS2-2205-2RS/VT143

COMPARE

BS2-2205-2RS/VT143

Description
BS2-2205-2RS/VT143 SPHR ROLLER BRG ; 25MM IDX52MM ODX23MM WD

SKF

Part # BS2-2205-2RS/VT143

BDI # 1418022

Price Inventory : In stock
$ 117.63 / each QTY
22320 EK/C3

COMPARE

22320 EK/C3

Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID

SKF

Part # 22320 EK/C3

BDI # 1416132

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
6020-2RS1

COMPARE

6020-2RS1

Description
6020-2RS1 DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD

SKF

Part # 6020-2RS1

BDI # 1418686

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2589
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 312.43 / each QTY