Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549754
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
65225-2
Description
65225-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1-3/4" WD
Part # 65225-2
BDI # 1348619
Features
Component:
Cone
Width - Millimeter:
44.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646703
Precision Class:
Standard
Basic Number:
65225
HM926747-90055
Description
HM926747-90055 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW PREC 8-12 OD
Part # HM926747-90055
BDI # 1359798
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Bore - Millimeter:
127
Other Features:
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Global Part Number GPN:
658454
Assembly Components:
HM926747 (1) | HM926710 (1)
Basic Number:
HM926747
Precision Class:
Standard
9104KDD
Description
9104KDD DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD
Part # 9104KDD
BDI # 1352259
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1613
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1204 ETN9
Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD
Part # 1204 ETN9
BDI # 1418502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing