Page 1 of 110

Next

Compare
QVCW19V307SM

COMPARE

QVCW19V307SM

Description
QVCW19V307SM CARTRIDGE SPH RLR BRG ; 3-7/16" BORE 8.6" BOLT CIRCLE 4 HOLE

TIMKEN

Part # QVCW19V307SM

BDI # 764537

Features

Cartridge Pilot Diameter - Inch: 7.375
Inch - Metric: Inch
Length Thru Bore - Millimeter: 93.726
Nominal Bolt Circle Diameter Round - Inch: 8.6
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Nut
Global Part Number GPN: 536466
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Steel
Mounting Method: V Lock

Price Inventory : In stock
$ 1,374.85 / each QTY
206KPP3

COMPARE

206KPP3

Description
206KPP3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD

TIMKEN

Part # 206KPP3

BDI # 1312081

Price Inventory : In stock
$ 49.84 / each QTY
1303 ETN9

COMPARE

1303 ETN9

Description
1303 ETN9 SELF ALIGNING BALL BRG ; 17MM BORE 47MM OD 14MM IR WD

SKF

Part # 1303 ETN9

BDI # 1418521

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 55.23 / each QTY
3309 A-2Z

COMPARE

3309 A-2Z

Description
3309 A-2Z ANG CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD DR

SKF

Part # 3309 A-2Z

BDI # 1263875

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 143.05 / each QTY
CB-1216-10

COMPARE

CB-1216-10

Description
CB-1216-10 PLAIN BEARING ; 3/4" BORE 1" OD 1-1/4" LTB

ISOSTATIC

Part # 104231

BDI # 522740

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1
Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1.25
Global Part Number GPN: 489433

Price Inventory : In stock
$ 4.17 / each QTY