F3U2E48N
Description
F3U2E48N FLANGED BLOCK BALL BEARING ; 3" BORE 8-1/2" BOLT CIRCLE 4-HOLE
Part # 10436385
BDI # 577532
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
245013
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SAF 22217
Description
SAF 22217 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Part # SAF 22217
BDI # 1266376
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.2
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95