6209 2RSJEM
Description
6209 2RSJEM DEEP GROOVE BALL BRG ; SR 45MMX85MMX19MM 2 SEALS
Part # 6209 2RSJEM
BDI # 21480060
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
105KSZZG
Description
105KSZZG DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 12MM WD
Part # 105KSZZG
BDI # 661863
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4752
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
309SZZ
Description
309SZZ DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 309SZZ
BDI # 662516
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4498
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6007 2RSNRJEM
Description
6007 2RSNRJEM DEEP GROOVE BALL BRG ; 35MM BORE 62MM OD 14MM WD 2-SEALS
Part # 6007 2RSNRJEM
BDI # 21988063
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2093
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6201 2RSNRJEM
Description
6201 2RSNRJEM DEEP GROOVE BALL BRG ; 12MM BORE 32MM OD 10MM WD 2-SEALS
Part # 6201 2RSNRJEM
BDI # 21988051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2832
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes