CF 1 SB
Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100112000
BDI # 1402430
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20675
CF 1 B
Description
CF 1 B CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100102000
BDI # 343928
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement
Global Part Number GPN:
20673
CFE 1 SB
Description
CFE 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100212000
BDI # 344022
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20401
CF 1 S
Description
CF 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100110000
BDI # 1402429
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20674
CYR 1 S
Description
CYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WD
Part # 4100110000
BDI # 344110
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21267