Page 1 of 39

Next

Compare
2211 E-2RS1KTN9

COMPARE

2211 E-2RS1KTN9

Description
2211 E-2RS1KTN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 25MM IR WD

SKF

Part # 2211 E-2RS1KTN9

BDI # 1420325

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 308.99 / each QTY
MR 36 SRS

COMPARE

MR 36 SRS

Description
MR 36 SRS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID

MCGILL

Part # 5453620000

BDI # 347263

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23094
Self Aligning: No

Price Inventory : In stock
$ 68.60 / each QTY
204KRR2

COMPARE

204KRR2

Description
204KRR2 DEEP GROOVE BALL BEARING ; 17.65MM X 47MM X 20.96MM

TIMKEN

Part # 204KRR2

BDI # 1311975

Price Inventory : In stock
$ 33.12 / each QTY
W 6203-2RS1

COMPARE

W 6203-2RS1

Description
W 6203-2RS1 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 SEALS

SKF

Part # W 6203-2RS1

BDI # 1423933

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 71.52 / each QTY
W 608-2RS1

COMPARE

W 608-2RS1

Description
W 608-2RS1 DEEP GROOVE BALL BEARING ; 8MM BORE 22MM OD 7MM WD SR 2 SEALS

SKF

Part # W 608-2RS1

BDI # 1423901

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 19.79 / each QTY