5207CFF
Description
5207CFF ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD
Part # 5207CFF
BDI # 662820
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256135
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.969
Other Features:
Double Row
Global Part Number GPN:
522141
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SF-3240-16
Description
SF-3240-16 PLAIN BEARING ; 1.003"X1.253"X1"X1-5/8"X1/8"
Part # 402107
BDI # 525355
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
491350
FF-1011
Description
FF-1011 PLAIN BEARING ; 0.7505"X1.002"X5/8"X1-7/16"X1/8"
Part # 102109
BDI # 522219
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.002
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490932
FF-1015-2
Description
FF-1015-2 PLAIN BEARING ; 0.753"X1.003"X3/4"X1-1/8"X1/8"
Part # 102119
BDI # 522229
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490944