Page 1 of 5

Next

Compare
630/8-2RS1

COMPARE

630/8-2RS1

Description
630/8-2RS1 DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 11MM WD

SKF

Part # 630/8-2RS1

BDI # 1416774

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265325
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 25.56 / each QTY
3210 A-2RS1/C3

COMPARE

3210 A-2RS1/C3

Description
3210 A-2RS1/C3 ANG CONTACT BALL BEARING ; 50MMX90MMX30.2MM DOUBLE ROW

SKF

Part # 3210 A-2RS1/C3

BDI # 1250370

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258029
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY
SAS1 1/2

COMPARE

SAS1 1/2

Description
SAS1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1 1/2

BDI # 1372536

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.3
Other Features: Single Row | High Base
Global Part Number GPN: 520222
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 83.77 / each QTY
21309 E

COMPARE

21309 E

Description
21309 E SPHR ROLLER BRG ; 45MMX100MMX25MM SHAFT MOUNT

SKF

Part # 21309 E

BDI # 1421874

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 166.16 / each QTY
6001-2RSH

COMPARE

6001-2RSH

Description
6001-2RSH DEEP GROOVE BALL BRG ; 12MM BORE 28MM OD 8MM WD SR 2 SEALS

SKF

Part # 6001-2RSH

BDI # 1417423

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.102

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 20.16 / each QTY