Page 1 of 9

Next

Compare
FF-1207-5

COMPARE

FF-1207-5

Description
FF-1207-5 PLAIN BEARING ; 1.002"X1.252"X3/4"X1-5/8"X1/8"

ISOSTATIC

Part # 102134

BDI # 522244

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.252
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 25.4
Global Part Number GPN: 490954

Price Inventory : In stock
$ 2.33 / each QTY
FB-SC-107

COMPARE

FB-SC-107

Description
FB-SC-107 FLANGE BRKT BALL BRG UNIT ; 1-7/16" BORE 0" BOLT CIRCLE 3 HOLE

DODGE

Part # 124448

BDI # 258637

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549927
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 96.97 / each QTY
FB-SC-012

COMPARE

FB-SC-012

Description
FB-SC-012 FLANGE BRKT BALL BRG UNIT ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE

DODGE

Part # 124437

BDI # 258626

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 29.362
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549906
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 60.44 / each QTY
INS-SC-012

COMPARE

INS-SC-012

Description
INS-SC-012 INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD

DODGE

Part # 123332

BDI # 258289

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 29.362
Outer Race Profile: Spherical
Global Part Number GPN: 560678
Mounting Method: Set Screw

Price Inventory : In stock
$ 44.31 / each QTY
ER24

COMPARE

ER24

Description
ER24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

TIMKEN

Part # ER24

BDI # 1425088

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 58.32 / each QTY