PCMF 202316.5 E
Description
PCMF 202316.5 E BRG BUSHING ; GLYCODUR 25EA/PAK
Part # PCMF 202316.5 E
BDI # 1417627
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
16.5
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.65
Flange Outside Diameter - Inch:
1.181
Nominal Outside Diameter - Millimeter:
23
YAR 208-2F
Description
YAR 208-2F INSERT BALL BRG ; 40MM BORE IR WID 80MM OD
Part # YAR 208-2F
BDI # 1419993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564880
Mounting Method:
Set Screw
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.472
Flange Outside Diameter - Inch:
0.709
Nominal Outside Diameter - Millimeter:
12
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal | Wide Temperature Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61800-2RS1
Description
61800-2RS1 DEEP GROOVE BALL BRG ; 10MM BORE 19MM OD 5MM WD
Part # 61800-2RS1
BDI # 1421995
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1774
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No