Page 1 of 6

Next

Compare
LFT-SXV-103

COMPARE

LFT-SXV-103

Description
LFT-SXV-103 FLANGE BLK BALL BRG ; NON RETURNABLE

DODGE

Part # 068803

BDI # 246384

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.7
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN: 552268
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 48.05 / each QTY
GRAE30RRB

COMPARE

GRAE30RRB

Description
GRAE30RRB INSERT BEARING ; 30MM BORE NARROW IR 62MM OD

TIMKEN

Part # GRAE30RRB

BDI # 1425116

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Global Part Number GPN: 561275
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 38.69 / each QTY
05075-902A3

COMPARE

05075-902A3

Description
05075-902A3 TAPERED ROLLER BEARING ASSY ; 3/4" ID 1.85" OD DOUBLE CUP

TIMKEN

Part # 05075-902A3

BDI # 1309611

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47
Bore - Millimeter: 19.05

Other Features: 2 Single Cone | 1 Double Cup
Global Part Number GPN: 661155
Assembly Components: 05075 (2) | 05185D (1) | R800006 (1)
Basic Number: 5075
Precision Class: Standard

Price Inventory : In stock
$ 141.95 / each QTY
W 6207-2RS1

COMPARE

W 6207-2RS1

Description
W 6207-2RS1 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS

SKF

Part # W 6207-2RS1

BDI # 1423940

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 145.91 / each QTY
GYA104RRB

COMPARE

GYA104RRB

Description
GYA104RRB INSERT BEARING ; 1-1/4" BORE NARROW IR 2.835" OD

TIMKEN

Part # GYA104RRB

BDI # 1356536

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 36.678
Outer Race Profile: Spherical
Global Part Number GPN: 561334
Mounting Method: Set Screw

Price Inventory : In stock
$ 47.95 / each QTY