SF-16
Description
SF-16 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # SF-16
BDI # 1402487
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12161
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
64450-90064
Description
64450-90064 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Part # 64450-90064
BDI # 1348484
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
114.3
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
656873
Assembly Components:
64450 (2) | 64700D (1) | X1S-64450 (1)
Basic Number:
64450
Precision Class:
Standard
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Global Part Number GPN:
500748
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
22224CAMC3W507
Description
22224CAMC3W507 SPHERICAL ROLLER BEARING ; 120MM BOREX215MM ODX58MM W
Part # 22224CAMC3W507
BDI # 21734320
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
52387-90035
Description
52387-90035 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Part # 52387-90035
BDI # 1345896
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.92
Bore - Millimeter:
98.425
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
654996
Assembly Components:
52387 (2) | 52637D (1) | X1S-52387 (1)
Basic Number:
52387
Precision Class:
Standard