Page 1 of 69

Next

Compare
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
$ 17.12 / each QTY
NU 2308 ECP

COMPARE

NU 2308 ECP

Description
NU 2308 ECP CYLINDRICAL RLR BRG ; 40MM BORE 90MM OD 33 WID RBEC 1

SKF

Part # NU 2308 ECP

BDI # 1420220

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455659
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 125.72 / each QTY
P2B-SCM-108

COMPARE

P2B-SCM-108

Description
P2B-SCM-108; 126811 PILLOW BLK BRG

DODGE

Part # 126811

BDI # 259326

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521860
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 110.57 / each QTY
MR 32

COMPARE

MR 32

Description
MR 32 NEEDLE ROLLER BEARING ; 2" BORE 2-9/16" OD 1-1/4" WID

MCGILL

Part # 5453200000

BDI # 347322

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.563
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23080
Self Aligning: No

Price Inventory : In stock
$ 32.09 / each QTY
A4059-2

COMPARE

A4059-2

Description
A4059-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 0.59" BORE 0.433" WD

TIMKEN

Part # A4059-2

BDI # 1425076

Features

Component: Cone
Width - Millimeter: 10.998
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 14.986
Precision Class: Standard
Basic Number: A4059

Price Inventory : In stock
$ 32.32 / each QTY