6205 2RSNRJEM
Description
6205 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD 2-SEALS
Part # 6205 2RSNRJEM
BDI # 21987999
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2821
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Component:
Cup
Width - Millimeter:
19.837
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
101.6
Global Part Number GPN:
645513
Precision Class:
Standard
Basic Number:
28920
13621-2
Description
13621-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.717" OD 19/32" WD
Part # 13621-2
BDI # 1310432
Features
Component:
Cup
Width - Millimeter:
15.088
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.717
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.012
Global Part Number GPN:
648501
Precision Class:
Standard
Basic Number:
13621
CF 1 3/4 SB
Description
CF 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD
Part # 2160112000
BDI # 343946
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20751
CF 3 SB
Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300112000
BDI # 343991
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20842