Page 1 of 51

Next

Compare
SS-3240-24

COMPARE

SS-3240-24

Description
SS-3240-24 PLAIN BEARING ; 1.004"X1.254"X1-1/2" POWDR MTL BRNZ

ISOSTATIC

Part # 401330

BDI # 525011

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.254
Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1.5
Global Part Number GPN: 491677

Price Inventory : In stock
$ 3.60 / each QTY
29520-2

COMPARE

29520-2

Description
29520-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 29520-2

BDI # 1332112

Features

Component: Cup
Width - Millimeter: 19.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 107.95
Global Part Number GPN: 649150
Precision Class: Standard
Basic Number: 29520

Price Inventory : In stock
$ 36.09 / each QTY
22226 E/C3

COMPARE

22226 E/C3

Description
22226 E/C3 SPHR ROLLER BRG ; 130MMX230MMX64MM

SKF

Part # 22226 E/C3

BDI # 1416339

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY
6308-2RS1

COMPARE

6308-2RS1

Description
6308-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD

SKF

Part # 6308-2RS1

BDI # 1416639

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2964
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 66.80 / each QTY
23032 CCK/C3W33

COMPARE

23032 CCK/C3W33

Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED

SKF

Part # 23032 CCK/C3W33

BDI # 1265850

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,050.51 / each QTY