UCFC206

COMPARE

UCFC206

Description
UCFC206 FLANGED BLOCK BEARING ; 30MM BORE 99MM BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCFC206

BDI # 109384

Features

Cartridge Pilot Diameter - Inch: 3.15
Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 528827
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 47.29 / each QTY
SB204-12

COMPARE

SB204-12

Description
SB204-12 INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD

EBC

Part # SB204-12

BDI # 18152007

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 14
Other Features: Single Row
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 25
Outer Race Profile: Spherical
Global Part Number GPN: 561127
Mounting Method: Set Screw

Price Inventory : In stock
$ 3.47 / each QTY