52MSTR ZP PAIR C2
Description
52MSTR ZP PAIR C2 STAMPED HOUSING ; 3-BOLT STEEL EA=PAIR
Part # 52MSTR
BDI # 19287271
SET11-900SA
Description
SET11-900SA TPD RLR MULTI-BRNG KIT ; 1.49" BORE X 2.48" OD
Part # SET11-2
BDI # 1373013
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
63
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JL69349 (1) | JL69310 (1)
Basic Number:
JL69349
Precision Class:
Standard
659-90033
Description
659-90033 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD 3IN BORE
Part # 659-90033
BDI # 1348787
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
76.2
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
660028
Assembly Components:
659 (2) | 654D (1) | X1S-659 (1)
Basic Number:
659
Precision Class:
Standard
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Extreme Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
22220EMW33C3
Description
22220EMW33C3 SPHERICAL RLR BRG ; 100MM BORE 180MM OD 46MM WD OPEN
Part # 22220EMW33C3
BDI # 20054392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing