Page 1 of 23

Next

Compare
592D-2

COMPARE

592D-2

Description
592D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6" OD 2-1/2" WID

TIMKEN

Part # 592D-2

BDI # 1347323

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 152.4
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 645966
Precision Class: Standard
Basic Number: 592

Price Inventory : In stock
$ 260.37 / each QTY
M802011-2

COMPARE

M802011-2

Description
M802011-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 0.795" WD

TIMKEN

Part # M802011-2

BDI # 1366526

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 82.55
Other Features: Medium Duty
Global Part Number GPN: 646940
Precision Class: Standard
Basic Number: M802011

Price Inventory : In stock
$ 13.20 / each QTY
P2BL 012-FM

COMPARE

P2BL 012-FM

Description
P2BL 012-FM PILLOW BLOCK BRG UNIT

SKF

Part # P2BL 012-FM

BDI # 21557188

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.5
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : In stock
$ 37.65 / each QTY
SB 22213 W33 SS

COMPARE

SB 22213 W33 SS

Description
SB 22213 W33 SS SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM

MCGILL

Part # 0313006000

BDI # 344374

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 322.33 / each QTY
CCF 4 SB

COMPARE

CCF 4 SB

Description
CCF 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2401112000

BDI # 343890

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20873

Price Inventory : In stock
$ 250.72 / each QTY