6205RSC3
Description
6205-RS-C3 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD SEALED
Part # 6205-RS-C3
BDI # 1347953
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6303-RS-C3
Description
6303-RS-C3 DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM WD SEALED
Part # 6303-RS-C3
BDI # 21956938
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6009-RS-C3
Description
6009-RS-C3 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM WD SEALED
Part # 6009-RS-C3
BDI # 21957660
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6310-RS-C4
Description
6310-RS-C4 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM WD SEALED
Part # 6310-RS-C4
BDI # 21958072
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No