6004-ZZ P/6 C/2
Description
6004-ZZ P/6 C/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED
Part # 6004-ZZ P/6 C/2
BDI # 217716
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C2 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5305-ZZ P/6 C/3
Description
5305-ZZ P/6 C/3 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5305-ZZ P/6 C/3
BDI # 217008
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | C3 Clearance | Max Type | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6306-ZZNR P/6
Description
6306-ZZNR P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED W/SNAP RING
Part # 6306-ZZNR P/6
BDI # 220491
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Snap Ring Groove With Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6304-ZZ P/6 C/3
Description
6304-ZZ P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED
Part # 6304-ZZ P/6 C/3
BDI # 220400
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6211-ZZ P/6 C/3
Description
6211-ZZ P/6 C/3 DEEP GROOVE BALL BEARING ; 55MM BORE 100MM OD 21MM WD SR DG
Part # 6211-ZZ P/6 C/3
BDI # 219556
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable