CFH 2
Description
CFH 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200500000
BDI # 347159
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22598
CF 2 1/4 B
Description
CF 2 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2220102000
BDI # 343981
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement
Global Part Number GPN:
20780
CF 2 1/2
Description
CF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD
Part # 2240100000
BDI # 343976
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20808
CF 2
Description
CF 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200100000
BDI # 343970
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20778
CFH 1 1/2 B
Description
CFH 1 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2140502000
BDI # 347128
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement
Global Part Number GPN:
22575