KRV40-PP A
Description
KRV40-PP A STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL
Part # KRV40-PP-A
BDI # 18314274
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240015
KR40-PP-A
Description
KR40-PP-A STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL
Part # KR40-PP-A
BDI # 1181348
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239988
KR40-X-PP
Description
KR40-X-PP STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL
Part # KR40-X-PP-A
BDI # 1174910
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240044
MCFR 40 SB
Description
MCFR 40 SB CAM FOLLOWER BEARING ; 40MM ROLLER DIA 20MM ROLLER WIDTH
Part # 1640150601
BDI # 344993
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21108
MCF 40 SBX
Description
MCF 40 SBX CAM FOLLOWER BEARING ; 40MM ROLLER DIA 20MM ROLLER WIDTH
Part # 1640015101
BDI # 344780
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20961