Page 1 of 7

Next

Compare
P2B-IP-307RE

COMPARE

P2B-IP-307RE

Description
P2B-IP-307RE; 069451 PILLOW BLK BRG

DODGE

Part # 069451

BDI # 246527

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Other Features: Double Row
Global Part Number GPN: 522141
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,039.71 / each QTY
22314 E/C3

COMPARE

22314 E/C3

Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT

SKF

Part # 22314 E/C3

BDI # 1415964

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 392.75 / each QTY
23218 CCK/C3W33

COMPARE

23218 CCK/C3W33

Description
23218 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23218 CCK/C3W33

BDI # 1419834

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 505.87 / each QTY
F4S-S2-307R

COMPARE

F4S-S2-307R

Description
F4S-S2-307R FLANGED BLK RLR BRG ; 3-7/16" BORE 9-1/2" BOLT CIRCLE 4 HOLE

DODGE

Part # 070557

BDI # 247236

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Circle Diameter Round - Inch: 9.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger | With Set Screw
Global Part Number GPN: 546581
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 977.05 / each QTY
P2B-IP-215R

COMPARE

P2B-IP-215R

Description
P2B-IP-215R; 069419 PILLOW BLK BRG

DODGE

Part # 069419

BDI # 246495

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row
Global Part Number GPN: 522156
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 739.00 / each QTY