1200 ETN9

COMPARE

1200 ETN9

Description
1200 ETN9 SELF ALIGNING BALL BRG ; 10MM BORE 30MM OD 9MM IR WD

SKF

Part # 1200 ETN9

BDI # 1418600

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 30.61 / each QTY