63206DDU
Description
63206DDU DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX23.8MM W 1-ROW
Part # 63206DDU
BDI # 17757982
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.825
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261794
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204 ZZ C3
Description
6204 ZZ C3 BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 6204 ZZ C3
BDI # 18151507
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265454
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
63312DDU
Description
63312DDU DEEP GROOVE BALL BEARING ; 60MM BORE 130MM OD 54MM W 1-ROW
Part # 63312DDU
BDI # 17757951
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
53.98
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261807
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204 2RS C3
Description
6204 2RS C3 DEEP GRV BALL BEARING ; 20MM BORE 47MM OD 14MM OR WID
Part # 6204 2RS C3
BDI # 18151504
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265453
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No