6013DDU
Description
6013DDU DEEP GROOVE BALL BEARING ; 65MM BOREX100MM ODX18MM W 1-ROW
Part # 6013DDU
BDI # 1412833
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6300DDU
Description
6300DDU DEEP GROOVE BALL BEARING ; 10MM BOREX35MM ODX10MM W 1-ROW
Part # 6300DDU
BDI # 1186700
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6308DDU
Description
6308DDU DEEP GROOVE BALL BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308DDU
BDI # 1412999
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6910ZZ
Description
6910ZZ DEEP GROOVE BALL BEARING ; 50MM BOREX72MM ODX12MM W 1-ROW
Part # 6910ZZ
BDI # 1413082
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261837
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315ZZC3
Description
6315ZZC3 DEEP GROOVE BALL BEARING ; 75MM BOREX160MM ODX37MM W 1-ROW
Part # 6315ZZC3
BDI # 1186885
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5712
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No